CarbonSteelHexBar, 0.25in-W, 6ft-L

  • Mfr # 18H.25-72
  • Zoro # G701841374
product price: 
$
8.99
/ea

Key Features

Material
Carbon Steel
Temper
Cold Finish
Carbon Steel Standards
ASTM A108, ASTM A29
Thickness (Decimal)
0.25 in
Width Tolerance
0 in/-0.002 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
18H.25-72
Zoro #
G701841374
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness (Decimal)
0.25 in
Width Tolerance
0 in/-0.002 in
Width - Carbon Steel
1/4 in
Length - Carbon Steel
6 ft
Length Tolerance
+/-6 in
Hex Width
1/4 in
Overall Length
6 ft
Wire Rope Length
6 ft
Length
6 ft

Details

Material
Carbon Steel
Temper
Cold Finish
Carbon Steel Standards
ASTM A108, ASTM A29
Item
Carbon Steel Hex Bar
Typical Yield Strength (PSI)
54,000 psi
Yield Strength
54,000 psi
Item - Carbon Steel
Rectangular Bar Stock
Typical Hardness
70
Thickness Tolerance
+0.000/-0.002"
Alloy Type - Carbon Steel
1018
Hardness Scale
Rb
Grade - Carbon Steel
Low Carbon Steel
Tensile Strength
Not Rated
Finish - Carbon Steel
Unpolished
Typical Tensile Strength (PSI)
Not Rated
Standards
ASTM A108, ASTM A29
Straightness Tolerance
Not Rated
Machining Finish
Mill Finish
Metal Fabrication Process
Cold-Rolled
Rockwell Hardness
Not Rated
Tolerance Rating
Standard
System of Measurement
Inch
Fabrication
Cold Rolled
Machinability
78 %
Heat Treatment
No Heat Treatment
Shape
Hexagon
Brinell Hardness
70 BHN
Mechanical Finish
Mill
Heat Treatable
Heat Treatable
Appearance
Unpolished
Material Grade
1018
Galvanized
Not Galvanized
Includes Material Certificate
Material Certificate with Lot Number
Resistance Properties
Wear-Resistant
Shell Material
Carbon Steel

Description

Carbon Steel Hex Bar, Material Carbon Steel, Material Grade 1018, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Hex Width 1/4 in, Mechanical Finish Mill, Overall Length 6 ft, Rockwell Hardness Not Rated, Brinell Hardness 70 BHN, Tensile Strength Not Rated, Yield Strength 54,000 psi, Machinability 78 Percent, Standards ASTM A108, ASTM A29, Shape Hexagon, Appearance Unpolished, Includes Material Certificate Material Certificate with Lot Number

Ratings & reviews