Shop ZORO SELECT

CarbonSteelHexBar, 0.25in-W, 6ft-L

  • Mfr # 22537_72_0
  • Zoro # G107044577

product price: 
$
5.79
/ea
Sold in multiples of 2 for $11.58

Key Features

Material
Carbon Steel
Standards
ASTM A108
Rockwell Hardness
71 HRB
Yield Strength
54,000 psi
Width Tolerance
+/-0.002 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
22537_72_0
Zoro #
G107044577
UPC #
-
Country of Origin
Multiple

Dimensions

Width Tolerance
+/-0.002 in
Overall Length
6 ft
Hex Width
1/4 in
Wire Rope Length
6 ft
Length
6 ft

Details

Item
Carbon Steel Hex Bar
Material
Carbon Steel
Standards
ASTM A108
Rockwell Hardness
71 HRB
Yield Strength
54,000 psi
Fabrication
Cold Rolled
Appearance
Metallic
Shape
Hexagon
System of Measurement
Inch
Tolerance Rating
Standard
Tensile Strength
64,000 psi
Machinability
78 %
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatable
Not Heat Treatable
Mechanical Finish
Mill
Heat Treatment
No Heat Treatment
Material Grade
1018
Brinell Hardness
126 BHN
Resistance Properties
Chemical-Resistant
Elongation
15 %
Shell Material
Carbon Steel

Description

Carbon Steel Hex Bar, Material Carbon Steel, Material Grade 1018, Fabrication Cold Rolled, Heat Treatable Not Heat Treatable, Heat Treatment No Heat Treatment, Hex Width 1/4 in, Mechanical Finish Mill, Length 6 ft, Rockwell Hardness 71 HRB, Brinell Hardness 126 BHN, Tensile Strength 64,000 psi, Yield Strength 54,000 psi, Machinability 78 Percent, Standards ASTM A108, Shape Hexagon, Appearance Metallic, Includes Material Certificate Material Certificate with Lot Number, System of Measurement Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.