CarbonSteelHexBar, 0.3125in-W, 12in-L

  • Mfr # 18H.312-12
  • Zoro # G101841325
product price: 
$
6.45
/ea

Key Features

Material
Carbon Steel
Temper
Cold Finish
Carbon Steel Standards
ASTM A108, ASTM A29
Typical Hardness
70
Width - Carbon Steel
5/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
18H.312-12
Zoro #
G101841325
UPC #
-
Country of Origin
Multiple

Dimensions

Width - Carbon Steel
5/16 in
Width Tolerance
0 in/-0.002 in
Thickness (Decimal)
0.312 in
Length - Carbon Steel
1 ft
Length Tolerance
+/-1 in
Overall Length
12 in
Hex Width
5/16 in
Wire Rope Length
12 in
Length
12 in

Details

Material
Carbon Steel
Temper
Cold Finish
Carbon Steel Standards
ASTM A108, ASTM A29
Typical Hardness
70
Standards
ASTM A108, ASTM A29
Grade - Carbon Steel
Low Carbon Steel
Thickness Tolerance
+0.000/-0.002"
Yield Strength
54,000 psi
Hardness Scale
Rb
Tensile Strength
Not Rated
Alloy Type - Carbon Steel
1018
Item
Carbon Steel Hex Bar
Typical Tensile Strength (PSI)
Not Rated
Finish - Carbon Steel
Unpolished
Item - Carbon Steel
Rectangular Bar Stock
Typical Yield Strength (PSI)
54,000 psi
Machining Finish
Mill Finish
Straightness Tolerance
Not Rated
Metal Fabrication Process
Cold-Rolled
Rockwell Hardness
Not Rated
Fabrication
Cold Rolled
Machinability
78 %
Mechanical Finish
Mill
Tolerance Rating
Standard
Heat Treatment
No Heat Treatment
System of Measurement
Inch
Shape
Hexagon
Brinell Hardness
70 BHN
Appearance
Unpolished
Material Grade
1018
Heat Treatable
Heat Treatable
Resistance Properties
Wear-Resistant
Includes Material Certificate
Material Certificate with Lot Number
Galvanized
Not Galvanized
Shell Material
Carbon Steel

Description

Carbon Steel Hex Bar, Material Carbon Steel, Material Grade 1018, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Hex Width 5/16 in, Mechanical Finish Mill, Overall Length 12 in, Rockwell Hardness Not Rated, Brinell Hardness 70 BHN, Tensile Strength Not Rated, Yield Strength 54,000 psi, Machinability 78 Percent, Standards ASTM A108, ASTM A29, Shape Hexagon, Appearance Unpolished, Includes Material Certificate Material Certificate with Lot Number

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.