Shop ZORO SELECT
See all product information
Create Account
CarbonSteelHexBar, 0.6875in-W, 24in-L
- Mfr # 19773_24_0
- Zoro # G207044262
product price:Â
$
15.89
/ea
Key Features
Material
Carbon Steel
Standards
ASTM A108
Heat Treatment
No Heat Treatment
Brinell Hardness
163 BHN
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 19773_24_0
- Zoro #
- G207044262
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Carbon Steel Hex Bar
- Material
- Carbon Steel
- Standards
- ASTM A108
- Heat Treatment
- No Heat Treatment
- Brinell Hardness
- 163 BHN
- System of Measurement
- Inch
- Yield Strength
- 60,000 psi
- Shape
- Hexagon
- Tensile Strength
- 78 ksi
- Mechanical Finish
- Mill
- Machinability
- 160 %
- Tolerance Rating
- Standard
- Fabrication
- Cold Rolled
- Appearance
- Metallic
- Rockwell Hardness
- 84 HRB
- Heat Treatable
- Not Heat Treatable
- Material Grade
- 12L14
- Includes Material Certificate
- Material Certificate with Lot Number
- Elongation
- 11 %
- Shell Material
- Carbon Steel
Dimensions
- Overall Length
- 24 in
- Width Tolerance
- +/-0.002 in
- Hex Width
- 11/16 in
- Wire Rope Length
- 24 in
- Length
- 24 in
Description
Carbon Steel Hex Bar, Material Carbon Steel, Material Grade 12L14, Fabrication Cold Rolled, Heat Treatable Not Heat Treatable, Heat Treatment No Heat Treatment, Hex Width 11/16 in, Mechanical Finish Mill, Length 24 in, Rockwell Hardness 84 HRB, Brinell Hardness 163 BHN, Tensile Strength 78 ksi, Yield Strength 60,000 psi, Machinability 160 Percent, Standards ASTM A108, Shape Hexagon, Appearance Metallic, Includes Material Certificate Material Certificate with Lot Number
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.