Shop ZORO SELECT

CarbonSteelHexBar, 0.6875in-W, 6ft-L

  • Mfr # 14H.687-72
  • Zoro # G101841417

product price: 
$
38.15
/ea

Key Features

Material
Carbon Steel
Temper
Cold Finish
Carbon Steel Standards
ASTM A108, ASTM A29
Typical Hardness
85
Yield Strength
60,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
14H.687-72
Zoro #
G101841417
UPC #
-
Country of Origin
Multiple
Material
Carbon Steel
Temper
Cold Finish
Carbon Steel Standards
ASTM A108, ASTM A29
Typical Hardness
85
Yield Strength
60,000 psi
Item - Carbon Steel
Rectangular Bar Stock
Typical Tensile Strength (PSI)
Not Rated
Tensile Strength
Not Rated
Hardness Scale
Rb
Grade - Carbon Steel
Low Carbon Steel
Standards
ASTM A108, ASTM A29
Alloy Type - Carbon Steel
12L14
Item
Carbon Steel Hex Bar
Finish - Carbon Steel
Unpolished
Typical Yield Strength (PSI)
60,000 psi
Thickness Tolerance
+0.000/-0.003"
Metal Fabrication Process
Cold-Rolled
Machining Finish
Mill Finish
Straightness Tolerance
Not Rated
Machinability
193 %
Appearance
Unpolished
Brinell Hardness
85 BHN
Rockwell Hardness
Not Rated
Fabrication
Cold Rolled
Material Grade
12L14
Heat Treatable
Heat Treatable
Tolerance Rating
Standard
System of Measurement
Inch
Shape
Hexagon
Heat Treatment
No Heat Treatment
Mechanical Finish
Mill
Includes Material Certificate
Material Certificate with Lot Number
Galvanized
Not Galvanized
Shell Material
Carbon Steel

Dimensions

Width - Carbon Steel
11/16 in
Length - Carbon Steel
6 ft
Width Tolerance
0 in/-0.002 in
Thickness (Decimal)
0.687 in
Length Tolerance
+/-6 in
Hex Width
11/16 in
Overall Length
6 ft
Wire Rope Length
6 ft
Length
6 ft

Description

Carbon Steel Hex Bar, Material Carbon Steel, Material Grade 12L14, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Hex Width 11/16 in, Mechanical Finish Mill, Overall Length 6 ft, Rockwell Hardness Not Rated, Brinell Hardness 85 BHN, Tensile Strength Not Rated, Yield Strength 60,000 psi, Machinability 193 Percent, Standards ASTM A108, ASTM A29, Shape Hexagon, Appearance Unpolished, Includes Material Certificate Material Certificate with Lot Number

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.