CarbonSteelHexBar, 0.8125in-W, 6ft-L

  • Mfr # 14H.812-72
  • Zoro # G601841443
product price: 
$
51.99
/ea

Key Features

Material
Carbon Steel
Temper
Cold Finish
Carbon Steel Standards
ASTM A108, ASTM A29
Width - Carbon Steel
13/16 in
Yield Strength
60,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
14H.812-72
Zoro #
G601841443
UPC #
-
Country of Origin
Multiple

Dimensions

Width - Carbon Steel
13/16 in
Length - Carbon Steel
6 ft
Width Tolerance
0 in/-0.003 in
Length Tolerance
+/-6 in
Thickness (Decimal)
0.812 in
Hex Width
13/16 in
Overall Length
6 ft
Wire Rope Length
6 ft
Length
6 ft

Details

Material
Carbon Steel
Temper
Cold Finish
Carbon Steel Standards
ASTM A108, ASTM A29
Item
Carbon Steel Hex Bar
Yield Strength
60,000 psi
Standards
ASTM A108, ASTM A29
Item - Carbon Steel
Plate Stock
Thickness Tolerance
+0.000/-0.004"
Hardness Scale
Rb
Alloy Type - Carbon Steel
12L14
Typical Yield Strength (PSI)
60,000 psi
Typical Hardness
85
Typical Tensile Strength (PSI)
Not Rated
Finish - Carbon Steel
Unpolished
Tensile Strength
Not Rated
Grade - Carbon Steel
Low Carbon Steel
Straightness Tolerance
Not Rated
Metal Fabrication Process
Cold-Rolled
Machining Finish
Mill Finish
System of Measurement
Inch
Machinability
193 %
Brinell Hardness
85 BHN
Appearance
Unpolished
Heat Treatable
Heat Treatable
Heat Treatment
No Heat Treatment
Material Grade
12L14
Rockwell Hardness
Not Rated
Mechanical Finish
Mill
Tolerance Rating
Standard
Shape
Hexagon
Fabrication
Cold Rolled
Galvanized
Not Galvanized
Includes Material Certificate
Material Certificate with Lot Number
Shell Material
Carbon Steel

Description

Carbon Steel Hex Bar, Material Carbon Steel, Material Grade 12L14, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Hex Width 13/16 in, Mechanical Finish Mill, Overall Length 6 ft, Rockwell Hardness Not Rated, Brinell Hardness 85 BHN, Tensile Strength Not Rated, Yield Strength 60,000 psi, Machinability 193 Percent, Standards ASTM A108, ASTM A29, Shape Hexagon, Appearance Unpolished, Includes Material Certificate Material Certificate with Lot Number

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews