CarbonSteelHexBar, 0.875in-W, 36in-L

  • Mfr # 18H.875-36
  • Zoro # G401840882
product price: 
$
30.19
/ea

Key Features

Material
Carbon Steel
Temper
Cold Finish
Carbon Steel Standards
ASTM A108, ASTM A29
Thickness (Decimal)
0.875 in
Hardness Scale
Rb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
18H.875-36
Zoro #
G401840882
UPC #
-
Country of Origin
Multiple
Material
Carbon Steel
Temper
Cold Finish
Carbon Steel Standards
ASTM A108, ASTM A29
Hardness Scale
Rb
Typical Tensile Strength (PSI)
Not Rated
Item
Carbon Steel Hex Bar
Finish - Carbon Steel
Unpolished
Typical Yield Strength (PSI)
54,000 psi
Thickness Tolerance
+0.000/-0.003"
Yield Strength
54,000 psi
Standards
ASTM A108, ASTM A29
Alloy Type - Carbon Steel
1018
Item - Carbon Steel
Rectangular Bar Stock
Typical Hardness
70
Grade - Carbon Steel
Low Carbon Steel
Tensile Strength
Not Rated
Metal Fabrication Process
Cold-Rolled
Machining Finish
Mill Finish
Straightness Tolerance
Not Rated
Shape
Hexagon
Heat Treatment
No Heat Treatment
Heat Treatable
Heat Treatable
System of Measurement
Inch
Appearance
Unpolished
Material Grade
1018
Machinability
78 %
Fabrication
Cold Rolled
Mechanical Finish
Mill
Tolerance Rating
Standard
Rockwell Hardness
Not Rated
Brinell Hardness
70 BHN
Includes Material Certificate
No Certificates Included
Galvanized
Not Galvanized
Resistance Properties
Wear-Resistant
Shell Material
Carbon Steel
Traction Material
Carbon Steel

Dimensions

Thickness (Decimal)
0.875 in
Length Tolerance
+/-3 in
Length - Carbon Steel
3 ft
Width Tolerance
0 in/-0.002 in
Width - Carbon Steel
7/8 in
Overall Length
36 in
Hex Width
7/8 in
Wire Rope Length
36 in
Length
36 in

Description

Carbon Steel Hex Bar, Material Carbon Steel, Material Grade 1018, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Hex Width 7/8 in, Mechanical Finish Mill, Overall Length 36 in, Rockwell Hardness Not Rated, Brinell Hardness 70 BHN, Tensile Strength Not Rated, Yield Strength 54,000 psi, Machinability 78 Percent, Standards ASTM A108, ASTM A29, Shape Hexagon, Appearance Unpolished, Includes Material Certificate No Certificates Included

Ratings & reviews