CarbonSteelHexBar, 0.9375in-W, 12in-L

  • Mfr # 14H.937-12
  • Zoro # G801841465
product price: 
$
12.19
/ea

Key Features

Material
Carbon Steel
Temper
Cold Finish
Carbon Steel Standards
ASTM A108, ASTM A29
Width - Carbon Steel
15/16 in
Typical Tensile Strength (PSI)
Not Rated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
14H.937-12
Zoro #
G801841465
UPC #
-
Country of Origin
Multiple

Dimensions

Width - Carbon Steel
15/16 in
Width Tolerance
0 in/-0.003 in
Length Tolerance
+/-1 in
Length - Carbon Steel
1 ft
Thickness (Decimal)
0.937 in
Overall Length
12 in
Hex Width
15/16 in
Wire Rope Length
12 in
Length
12 in

Details

Material
Carbon Steel
Temper
Cold Finish
Carbon Steel Standards
ASTM A108, ASTM A29
Typical Tensile Strength (PSI)
Not Rated
Hardness Scale
Rb
Item - Carbon Steel
Plate Stock
Item
Carbon Steel Hex Bar
Alloy Type - Carbon Steel
12L14
Standards
ASTM A108, ASTM A29
Typical Hardness
85
Thickness Tolerance
+0.000/-0.004"
Typical Yield Strength (PSI)
60,000 psi
Tensile Strength
Not Rated
Yield Strength
60,000 psi
Finish - Carbon Steel
Unpolished
Grade - Carbon Steel
Low Carbon Steel
Straightness Tolerance
Not Rated
Machining Finish
Mill Finish
Metal Fabrication Process
Cold-Rolled
Brinell Hardness
85 BHN
Mechanical Finish
Mill
Shape
Hexagon
Heat Treatable
Heat Treatable
Machinability
193 %
Rockwell Hardness
Not Rated
Fabrication
Cold Rolled
System of Measurement
Inch
Material Grade
12L14
Heat Treatment
No Heat Treatment
Appearance
Unpolished
Tolerance Rating
Standard
Includes Material Certificate
Material Certificate with Lot Number
Galvanized
Not Galvanized
Shell Material
Carbon Steel

Description

Carbon Steel Hex Bar, Material Carbon Steel, Material Grade 12L14, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Hex Width 15/16 in, Mechanical Finish Mill, Overall Length 12 in, Rockwell Hardness Not Rated, Brinell Hardness 85 BHN, Tensile Strength Not Rated, Yield Strength 60,000 psi, Machinability 193 Percent, Standards ASTM A108, ASTM A29, Shape Hexagon, Appearance Unpolished, Includes Material Certificate Material Certificate with Lot Number

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews