Shop ZORO SELECT

CarbonSteelHexBar, 0.9375in-W, 36in-L

  • Mfr # 14H.937-36
  • Zoro # G601841405

product price: 
$
32.89
/ea

Key Features

Material
Carbon Steel
Temper
Cold Finish
Carbon Steel Standards
ASTM A108, ASTM A29
Width Tolerance
0 in/-0.003 in
Item - Carbon Steel
Plate Stock
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
14H.937-36
Zoro #
G601841405
UPC #
-
Country of Origin
Multiple

Dimensions

Width Tolerance
0 in/-0.003 in
Length Tolerance
+/-3 in
Thickness (Decimal)
0.937 in
Length - Carbon Steel
3 ft
Width - Carbon Steel
15/16 in
Hex Width
15/16 in
Overall Length
36 in
Wire Rope Length
36 in
Length
36 in

Details

Material
Carbon Steel
Temper
Cold Finish
Carbon Steel Standards
ASTM A108, ASTM A29
Item - Carbon Steel
Plate Stock
Yield Strength
60,000 psi
Hardness Scale
Rb
Typical Tensile Strength (PSI)
Not Rated
Grade - Carbon Steel
Low Carbon Steel
Item
Carbon Steel Hex Bar
Standards
ASTM A108, ASTM A29
Thickness Tolerance
+0.000/-0.004"
Typical Hardness
85
Typical Yield Strength (PSI)
60,000 psi
Finish - Carbon Steel
Unpolished
Tensile Strength
Not Rated
Alloy Type - Carbon Steel
12L14
Straightness Tolerance
Not Rated
Machining Finish
Mill Finish
Metal Fabrication Process
Cold-Rolled
Mechanical Finish
Mill
Material Grade
12L14
Heat Treatment
No Heat Treatment
Shape
Hexagon
Machinability
193 %
Rockwell Hardness
Not Rated
Fabrication
Cold Rolled
Brinell Hardness
85 BHN
Heat Treatable
Heat Treatable
Tolerance Rating
Standard
System of Measurement
Inch
Appearance
Unpolished
Includes Material Certificate
Material Certificate with Lot Number
Galvanized
Not Galvanized
Shell Material
Carbon Steel

Description

Carbon Steel Hex Bar, Material Carbon Steel, Material Grade 12L14, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Hex Width 15/16 in, Mechanical Finish Mill, Overall Length 36 in, Rockwell Hardness Not Rated, Brinell Hardness 85 BHN, Tensile Strength Not Rated, Yield Strength 60,000 psi, Machinability 193 Percent, Standards ASTM A108, ASTM A29, Shape Hexagon, Appearance Unpolished, Includes Material Certificate Material Certificate with Lot Number

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.