CarbonSteelHexBar, 1.125in-W, 4ft-L

  • Mfr # 22879_48_0
  • Zoro # G407044451
product price: 
$
87.89
/ea

Key Features

Material
Carbon Steel
Standards
ASTM A108
Includes Material Certificate
Material Certificate with Lot Number
Tolerance Rating
Standard
Heat Treatment
No Heat Treatment
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
22879_48_0
Zoro #
G407044451
UPC #
-
Country of Origin
Multiple

Dimensions

Width Tolerance
+/-0.003 in
Overall Length
4 ft
Hex Width
1 1/8 in
Wire Rope Length
4 ft
Length
4 ft

Details

Item
Carbon Steel Hex Bar
Material
Carbon Steel
Standards
ASTM A108
Includes Material Certificate
Material Certificate with Lot Number
Tolerance Rating
Standard
Heat Treatment
No Heat Treatment
Appearance
Metallic
Material Grade
1018
Yield Strength
54,000 psi
Tensile Strength
64,000 psi
Heat Treatable
Not Heat Treatable
Fabrication
Cold Rolled
Brinell Hardness
126 BHN
Rockwell Hardness
71 HRB
Machinability
78 %
Shape
Hexagon
Mechanical Finish
Mill
System of Measurement
Inch
Elongation
15 %
Resistance Properties
Chemical-Resistant
Shell Material
Carbon Steel

Description

Carbon Steel Hex Bar, Material Carbon Steel, Material Grade 1018, Fabrication Cold Rolled, Heat Treatable Not Heat Treatable, Heat Treatment No Heat Treatment, Hex Width 1 1/8 in, Mechanical Finish Mill, Length 4 ft, Rockwell Hardness 71 HRB, Brinell Hardness 126 BHN, Tensile Strength 64,000 psi, Yield Strength 54,000 psi, Machinability 78 Percent, Standards ASTM A108, Shape Hexagon, Appearance Metallic, Includes Material Certificate Material Certificate with Lot Number

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews