CarbonSteelHexBar, 1.125in-W, 6ft-L

  • Mfr # 22879_72_0
  • Zoro # G907044494
product price: 
$
127.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Standards
ASTM A108
Includes Material Certificate
Material Certificate with Lot Number
Shape
Hexagon
Tolerance Rating
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
22879_72_0
Zoro #
G907044494
UPC #
-
Country of Origin
Multiple

Dimensions

Hex Width
1 1/8 in
Overall Length
6 ft
Width Tolerance
+/-0.003 in
Wire Rope Length
6 ft
Length
6 ft

Details

Item
Carbon Steel Hex Bar
Material
Carbon Steel
Standards
ASTM A108
Includes Material Certificate
Material Certificate with Lot Number
Shape
Hexagon
Tolerance Rating
Standard
Material Grade
1018
Yield Strength
54,000 psi
Fabrication
Cold Rolled
Mechanical Finish
Mill
Heat Treatment
No Heat Treatment
Appearance
Metallic
Rockwell Hardness
71 HRB
Heat Treatable
Not Heat Treatable
Tensile Strength
64,000 psi
System of Measurement
Inch
Machinability
78 %
Brinell Hardness
126 BHN
Resistance Properties
Chemical-Resistant
Elongation
15 %
Shell Material
Carbon Steel

Description

Carbon Steel Hex Bar, Material Carbon Steel, Material Grade 1018, Fabrication Cold Rolled, Heat Treatable Not Heat Treatable, Heat Treatment No Heat Treatment, Hex Width 1 1/8 in, Mechanical Finish Mill, Length 6 ft, Rockwell Hardness 71 HRB, Brinell Hardness 126 BHN, Tensile Strength 64,000 psi, Yield Strength 54,000 psi, Machinability 78 Percent, Standards ASTM A108, Shape Hexagon, Appearance Metallic, Includes Material Certificate Material Certificate with Lot Number

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews