Shop ZORO SELECT

CarbonSteelHexBar, 1.25in-W, 36in-L

  • Mfr # 18H1.25-36
  • Zoro # G0301366

product price: 
$
46.29
/ea

Key Features

Material
Carbon Steel
Standards
ASTM A108, ASTM A29
Length Tolerance
+/-3 in
Type
General Purpose
Temper
Cold Finish
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
18H1.25-36
Zoro #
G0301366
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-3 in
Length
36 in
Hex Width Tolerance
+0.000/-0.003 in
Hex Size
1 1/4 in
Width Tolerance
0 in/-0.003 in
Hex Width
1 1/4 in
Overall Length
36 in
Wire Rope Length
36 in

Details

Item
Carbon Steel Hex Bar
Material
Carbon Steel
Standards
ASTM A108, ASTM A29
Type
General Purpose
Temper
Cold Finish
Hardness Scale
0
Typical Yield Strength (PSI)
55,000 psi
Finish
Unpolished
Alloy Type
1018
Typical Tensile Strength (PSI)
65,000 psi
Material Grade
1018
Machinability
78 %
Heat Treatable
Heat Treatable
Rockwell Hardness
Not Rated
Mechanical Finish
Mill
Heat Treatment
No Heat Treatment
Fabrication
Cold Rolled
Yield Strength
55,000 psi
Tensile Strength
65,000 psi
System of Measurement
Inch
Shape
Hexagon
Tolerance Rating
Standard
Brinell Hardness
70 BHN
Appearance
Unpolished
Galvanized
Not Galvanized
Includes Material Certificate
Material Certificate with Lot Number
Resistance Properties
Wear-Resistant
Shell Material
Carbon Steel

Description

Carbon Steel Hex Bar, Material Carbon Steel, Material Grade 1018, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Hex Width 1 1/4 in, Mechanical Finish Mill, Overall Length 36 in, Rockwell Hardness Not Rated, Brinell Hardness 70 BHN, Tensile Strength 65,000 psi, Yield Strength 55,000 psi, Machinability 78 Percent, Standards ASTM A108, ASTM A29, Shape Hexagon, Appearance Unpolished, Includes Material Certificate Material Certificate with Lot Number

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.