CarbonSteelHexBar, 1.5in-W, 5ft-L
- Mfr # CH1018/1500-60
- Zoro # G414562313
product price:Â
$
163.99
/ea
Free Shipping & Returns
Key Features
Material
Carbon Steel
Standards
A1018, A108-07
System of Measurement
Inch
Heat Treatable
Not Heat Treatable
Hex Width
1 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CH1018/1500-60
- Zoro #
- G414562313
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Carbon Steel Hex Bar
- Material
- Carbon Steel
- Standards
- A1018, A108-07
- System of Measurement
- Inch
- Heat Treatable
- Not Heat Treatable
- Shape
- Hexagon
- Heat Treatment
- No Heat Treatment
- Material Grade
- 1018
- Fabrication
- Cold Rolled
- Tensile Strength
- 85,000 psi
- Mechanical Finish
- Mill
- Machinability
- 75 %
- Brinell Hardness
- 126 BHN
- Yield Strength
- 70,000 psi
- Rockwell Hardness
- 80 HRB
- Tolerance Rating
- Standard
- Includes Material Certificate
- No Certificates Included
- Galvanized
- Not Galvanized
- Shell Material
- Carbon Steel
Dimensions
- Hex Width
- 1 1/2 in
- Overall Length
- 5 ft
- Width Tolerance
- +/-0.01 in
- Wire Rope Length
- 5 ft
- Length
- 5 ft
Description
Carbon Steel Hex Bar, Material Carbon Steel, Material Grade 1018, Fabrication Cold Rolled, Heat Treatable Not Heat Treatable, Heat Treatment No Heat Treatment, Hex Width 1 1/2 in, Mechanical Finish Mill, Overall Length 5 ft, Rockwell Hardness 80 HRB, Brinell Hardness 126 BHN, Tensile Strength 85,000 psi, Yield Strength 70,000 psi, Machinability 75 Percent, Standards A1018, A108-07, Shape Hexagon, Includes Material Certificate No Certificates Included, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.