CarbonSteelHexBar, 1.75in-W, 12in-L

  • Mfr # 18H1.75-12
  • Zoro # G801841076
product price: 
$
38.89
/ea

Key Features

Material
Carbon Steel
Temper
Cold Finish
Carbon Steel Standards
ASTM A108, ASTM A29
Hardness Scale
Rb
Alloy Type - Carbon Steel
1018
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
18H1.75-12
Zoro #
G801841076
UPC #
-
Country of Origin
Multiple
Material
Carbon Steel
Temper
Cold Finish
Carbon Steel Standards
ASTM A108, ASTM A29
Hardness Scale
Rb
Alloy Type - Carbon Steel
1018
Thickness Tolerance
+0.000/-0.004"
Tensile Strength
Not Rated
Finish - Carbon Steel
Unpolished
Typical Hardness
70
Item
Carbon Steel Hex Bar
Yield Strength
54,000 psi
Grade - Carbon Steel
Low Carbon Steel
Typical Yield Strength (PSI)
54,000 psi
Typical Tensile Strength (PSI)
Not Rated
Item - Carbon Steel
Rectangular Bar Stock
Standards
ASTM A108, ASTM A29
Metal Fabrication Process
Cold-Rolled
Machining Finish
Mill Finish
Straightness Tolerance
Not Rated
System of Measurement
Inch
Heat Treatment
No Heat Treatment
Material Grade
1018
Machinability
78 %
Heat Treatable
Heat Treatable
Fabrication
Cold Rolled
Appearance
Unpolished
Shape
Hexagon
Mechanical Finish
Mill
Rockwell Hardness
Not Rated
Tolerance Rating
Standard
Brinell Hardness
70 BHN
Galvanized
Not Galvanized
Resistance Properties
Wear-Resistant
Includes Material Certificate
Material Certificate with Lot Number
Shell Material
Carbon Steel

Dimensions

Thickness (Decimal)
1.75 in
Width - Carbon Steel
1 3/4 in
Width Tolerance
0 in/-0.002 in
Length Tolerance
+/-1 in
Length - Carbon Steel
1 ft
Overall Length
12 in
Hex Width
1 3/4 in
Wire Rope Length
12 in
Length
12 in

Description

Carbon Steel Hex Bar, Material Carbon Steel, Material Grade 1018, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Hex Width 1 3/4 in, Mechanical Finish Mill, Overall Length 12 in, Rockwell Hardness Not Rated, Brinell Hardness 70 BHN, Tensile Strength Not Rated, Yield Strength 54,000 psi, Machinability 78 Percent, Standards ASTM A108, ASTM A29, Shape Hexagon, Appearance Unpolished, Includes Material Certificate Material Certificate with Lot Number

Ratings & reviews