Shop ZORO SELECT

CarbonSteelRectangularBar, 6.5ft-L

  • Mfr # 26232_6_78
  • Zoro # G303577374

product price: 
$
158.99
/ea
Free Shipping & Returns

Key Features

Thickness
0.062 in
Material
Carbon Steel
Temper
Blue Tempered Spring Steel Sheet
Carbon Steel Standards
ASTM-A684
Grade - Carbon Steel
High Carbon Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
26232_6_78
Zoro #
G303577374
UPC #
-
Country of Origin
Multiple
Material
Carbon Steel
Temper
Blue Tempered Spring Steel Sheet
Carbon Steel Standards
ASTM-A684
Grade - Carbon Steel
High Carbon Steel
Yield Strength
Not Rated
Alloy Type - Carbon Steel
1095
Typical Hardness
48 to 51; 451 to 487
Item - Carbon Steel
Sheet Stock
Metal Fabrication Process
Cold-Rolled
Standards
ASTM A684
Finish - Carbon Steel
Unpolished
Thickness Tolerance
+/-0.002 in
Item
Carbon Steel Rectangular Bar
Tensile Strength
Not Rated
Hardness Scale
BHN; RC
Shape
Rectangular
Heat Treatment
Tempered
Mechanical Finish
Polished
System of Measurement
Inch
Heat Treatable
Heat Treatable
Fabrication
Cold Rolled
Includes Material Certificate
Material Certificate with Lot Number
Brinell Hardness
451
Material Grade
1095
Rockwell Hardness
C48 to 51
Machinability
42 %
Tolerance Rating
Standard
Resistance Properties
Chemical-Resistant
Shell Material
Carbon Steel
Traction Material
Carbon Steel

Dimensions

Thickness
0.062 in
Width - Carbon Steel
6 in
Length - Carbon Steel
6 1/2 ft
Width Tolerance
+/-0.125 in
Length Tolerance
+0.125 in/0 in
Thickness (Decimal)
0.062 in
Overall Length
6 1/2 ft
Overall Width
6 in
Wire Rope Length
6 1/2 ft
Length
6 1/2 ft

Description

Carbon Steel Rectangular Bar, Material Carbon Steel, Material Grade 1095, Thickness 0.062 in, Thickness Tolerance +/-0.002 in, Overall Length 6 1/2 ft, Overall Width 6 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment Tempered, Mechanical Finish Polished, Yield Strength Not Rated, Tensile Strength Not Rated, Brinell Hardness 451, Rockwell Hardness C48 to 51, Machinability 42 Percent, Standards ASTM A684, Includes Material Certificate Material Certificate with Lot Number

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.