Shop ZORO SELECT
See all product information
Create Account
CarbonSteelRectangularBar, 6ft-L, 1in
- Mfr # HF/12500-72
- Zoro # G806600609
product price:Â
$
140.99
/ea
Free Shipping & Returns
Key Features
Material
Carbon Steel
Thickness
1 in
Thickness Tolerance
+/-0.01 in
Width Tolerance
+/-0.125 in
Yield Strength
45,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HF/12500-72
- Zoro #
- G806600609
- UPC #
- -
- Country of Origin
- United States
- Material
- Carbon Steel
- Item
- Carbon Steel Rectangular Bar
- Thickness Tolerance
- +/-0.01 in
- Yield Strength
- 45,000 psi
- Rockwell Hardness
- 65 HRB
- Machinability
- 100 %
- Tensile Strength
- 60,000 psi
- Mechanical Finish
- Mill
- Heat Treatable
- Heat Treatable
- Shape
- Rectangular
- Brinell Hardness
- 126 BHN
- Fabrication
- Hot Rolled
- Material Grade
- A36
- Heat Treatment
- No Heat Treatment
- Flatness Tolerance
- Not Rated
- Tolerance Rating
- Standard
- Includes Material Certificate
- No Certificates Included
- Galvanized
- Not Galvanized
- Shell Material
- Carbon Steel
- Traction Material
- Carbon Steel
Dimensions
- Thickness
- 1 in
- Width Tolerance
- +/-0.125 in
- Overall Length
- 6 ft
- Overall Width
- 2 1/2 in
- Wire Rope Length
- 6 ft
- Length
- 6 ft
Description
Carbon Steel Rectangular Bar, Material Carbon Steel, Material Grade A36, Thickness 1 in, Thickness Tolerance +/-0.01 in, Overall Length 6 ft, Overall Width 2 1/2 in, Fabrication Hot Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Yield Strength 45,000 psi, Tensile Strength 60,000 psi, Brinell Hardness 126 BHN, Rockwell Hardness 65 HRB, Machinability 100 Percent, Includes Material Certificate No Certificates Included, Shape Rectangular
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.