Zoro Homepage

CarbonSteelRectangularTube, 12in-L, 2PK

  • Mfr # TRB0502502-1

  • Zoro # G913869494


product price: $101.99
/pk 2, $51.00/ea
Free Shipping & Returns

Key Features

Standards
EN 10305-5
Material
Carbon Steel
Wall Thickness
2 mm
Wall Thickness Tolerance
+/-0.2 mm
Inside Width
46 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRB0502502-1
Zoro #
G913869494
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
2 mm
Inside Width
46 mm
Overall Length
12 in
Inside Height
21 mm
Outside Width
50 mm
Outside Height
25 mm

Details

Item
Carbon Steel Rectangular Tube
Standards
EN 10305-5
Material
Carbon Steel
Wall Thickness Tolerance
+/-0.2 mm
Shape
Rectangular
Tensile Strength
49,300 psi
Heat Treatable
Not Heat Treatable
Fabrication
Cold Rolled
Mechanical Finish
Mill
Yield Strength
34,075 psi
System of Measurement
Metric
Certifications Included
Material Test Report

Description

Carbon Steel Rectangular Tube, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.