Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CarbonSteelRectangularTube, 24in-L, 10in-W

  • Mfr # tr3x10x.25-24

  • Zoro # G715827128


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Standards
ATSM A500, ATSM A513
Material
Carbon Steel
Wall Thickness Tolerance
+/-0.025 in
Wall Thickness
0.25 in
Fabrication
Hot Rolled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
tr3x10x.25-24
Zoro #
G715827128
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.25 in
Inside Width
9 1/2 in
Outside Height
3 in
Overall Length
24 in
Inside Height
2 1/2 in
Outside Width
10 in

Details

Standards
ATSM A500, ATSM A513
Material
Carbon Steel
Wall Thickness Tolerance
+/-0.025 in
Item
Carbon Steel Rectangular Tube
Fabrication
Hot Rolled
Machinability
75 %
Heat Treatment
No Heat Treatment
Tensile Strength
58,000 psi
Material Grade
A513
Resistance Properties
Impact-Resistant
Rockwell Hardness
65 HRC
Certifications Included
Material Certificate with Lot Number
Heat Treatable
Heat Treatable
System of Measurement
Inch
Shape
Rectangular
Mechanical Finish
Mill
Brinell Hardness
116 BHN
Yield Strength
46,000 psi

Description

TUBING, STEEL, RECTANGLE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.