CarbonSteelRectangularTube, 24in-L, 10in-W

  • Mfr # tr6x10x.5-24

  • Zoro # G515827380


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness Tolerance
+/-0.05 in
Material
Carbon Steel
Standards
ATSM A500, ATSM A513
Wall Thickness
0.5 in
Heat Treatable
Heat Treatable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
tr6x10x.5-24
Zoro #
G515827380
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.5 in
Inside Height
5 in
Overall Length
24 in
Outside Width
10 in
Inside Width
9 in
Outside Height
6 in

Details

Item
Carbon Steel Rectangular Tube
Wall Thickness Tolerance
+/-0.05 in
Material
Carbon Steel
Standards
ATSM A500, ATSM A513
Heat Treatable
Heat Treatable
Resistance Properties
Impact-Resistant
System of Measurement
Inch
Tensile Strength
58,000 psi
Certifications Included
Material Certificate with Lot Number
Mechanical Finish
Mill
Rockwell Hardness
65 HRC
Shape
Rectangular
Material Grade
A513
Fabrication
Hot Rolled
Yield Strength
46,000 psi
Machinability
75 %
Brinell Hardness
116 BHN
Heat Treatment
No Heat Treatment

Description

TUBING, STEEL, RECTANGLE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.