Shop ZORO SELECT
See all product information
Create Account
CarbonSteelRectangularTube, 24in-L, 3in-W
- Mfr # CTRT/31500083-24
- Zoro # G914563421
product price:Â
$
30.19
/ea
Key Features
Standards
ASTM A500/A513
Material
Carbon Steel
Wall Thickness
0.083 in
Length Tolerance
+/-1 in
Wall Thickness Tolerance
Not Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CTRT/31500083-24
- Zoro #
- G914563421
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Carbon Steel Rectangular Tube
- Standards
- ASTM A500/A513
- Material
- Carbon Steel
- Wall Thickness Tolerance
- Not Rated
- Shape
- Rectangular
- System of Measurement
- Inch
- Tensile Strength
- 60,000 psi
- Fabrication
- Hot Rolled
- Rockwell Hardness
- 60
- Heat Treatable
- Heat Treatable
- Heat Treatment
- No Heat Treatment
- Yield Strength
- 45,000 psi
- Includes Material Certificate
- No
- Tolerance Rating
- Standard
- Mechanical Finish
- Mill
- Material Grade
- A513
- Machinability
- 100 %
- Certifications Included
- No Certificates Included
- Shell Material
- Carbon Steel
- Traction Material
- Carbon Steel
Dimensions
- Wall Thickness
- 0.083 in
- Length Tolerance
- +/-1 in
- Thickness
- 0.083 in
- Overall Width
- 3 in
- Overall Length
- 24 in
- Width Tolerance
- +/-0.125 in
- Outside Width
- 3 in
- Inside Height
- 2 53/64 in
- Inside Width
- 1 21/64 in
- Outside Height
- 1 1/2 in
- Wire Rope Length
- 24 in
- Length
- 24 in
Description
Carbon Steel Rectangular Tube, Material Carbon Steel, Material Grade A513, Inside Height 2 53/64 in, Inside Width 1 21/64 in, Outside Height 1 1/2 in, Outside Width 3 in, Overall Length 24 in, Fabrication Hot Rolled, Mechanical Finish Mill, Wall Thickness 0.083 in, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Yield Strength 45,000 psi, Rockwell Hardness 60, Tensile Strength 60,000 psi, Machinability 100 Percent, Shape Rectangular, Length Tolerance +/-1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.