CarbonSteelRectangularTube, 24in-L, 4in-W
- Mfr # HTRT/42188-24
- Zoro # G106600354
product price:Â
$
45.89
/ea
Key Features
Standards
ASTM A500/A513
Material
Carbon Steel
Wall Thickness
0.188 in
Wall Thickness Tolerance
Not Rated
Tensile Strength
65,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HTRT/42188-24
- Zoro #
- G106600354
- UPC #
- -
- Country of Origin
- United States
- Item
- Carbon Steel Rectangular Tube
- Standards
- ASTM A500/A513
- Material
- Carbon Steel
- Wall Thickness Tolerance
- Not Rated
- Tensile Strength
- 65,000 psi
- Material Grade
- A513
- System of Measurement
- Inch
- Shape
- Rectangular
- Fabrication
- Cold Rolled
- Heat Treatment
- No Heat Treatment
- Heat Treatable
- Heat Treatable
- Yield Strength
- 55,000 psi
- Mechanical Finish
- Mill
- Rockwell Hardness
- Not Rated
- Machinability
- 100 %
- Certifications Included
- No Certificates Included
- Shell Material
- Carbon Steel
- Traction Material
- Carbon Steel
Dimensions
- Wall Thickness
- 0.188 in
- Inside Height
- 1 5/8 in
- Inside Width
- 3 5/8 in
- Overall Length
- 24 in
- Outside Height
- 2 in
- Outside Width
- 4 in
- Wire Rope Length
- 24 in
- Length
- 24 in
Description
Carbon Steel Rectangular Tube, Material Carbon Steel, Material Grade A513, Inside Height 1 5/8 in, Inside Width 3 5/8 in, Outside Height 2 in, Outside Width 4 in, Overall Length 24 in, Fabrication Cold Rolled, Mechanical Finish Mill, Wall Thickness 0.188 in, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Yield Strength 55,000 psi, Rockwell Hardness Not Rated, Tensile Strength 65,000 psi, Machinability 100 Percent, Shape Rectangular, Standards ASTM A500/A513
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.