Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CarbonSteelRectangularTube, 24in-L, 4in-W

  • Mfr # tr3x4x.120-24

  • Zoro # G815826861


product price: $40.85
/ea

Key Features

Standards
ATSM A500, ATSM A513
Wall Thickness Tolerance
+/-0.012 in
Material
Carbon Steel
Outside Height
3 in
Heat Treatable
Heat Treatable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
tr3x4x.120-24
Zoro #
G815826861
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.12 in
Outside Height
3 in
Inside Width
3 49/64 in
Inside Height
2 49/64 in
Outside Width
4 in
Overall Length
24 in

Details

Item
Carbon Steel Rectangular Tube
Standards
ATSM A500, ATSM A513
Wall Thickness Tolerance
+/-0.012 in
Material
Carbon Steel
Heat Treatable
Heat Treatable
Rockwell Hardness
65 HRC
Tensile Strength
58,000 psi
Heat Treatment
No Heat Treatment
Yield Strength
46,000 psi
Brinell Hardness
116 BHN
System of Measurement
Inch
Resistance Properties
Impact-Resistant
Machinability
75 %
Mechanical Finish
Mill
Material Grade
A513
Fabrication
Hot Rolled
Certifications Included
Material Certificate with Lot Number
Shape
Rectangular

Description

TUBING, STEEL, RECTANGLE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.