Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CarbonSteelRectangularTube, 24in-L, 4in-W

  • Mfr # tr3x4x.375-24

  • Zoro # G415826810


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness Tolerance
+/-0.0375 in
Standards
ATSM A500, ATSM A513
Material
Carbon Steel
Mechanical Finish
Mill
Inside Width
3 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
tr3x4x.375-24
Zoro #
G415826810
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.375 in
Inside Width
3 1/4 in
Outside Width
4 in
Inside Height
2 1/4 in
Overall Length
24 in
Outside Height
3 in

Details

Item
Carbon Steel Rectangular Tube
Wall Thickness Tolerance
+/-0.0375 in
Standards
ATSM A500, ATSM A513
Material
Carbon Steel
Mechanical Finish
Mill
Certifications Included
Material Certificate with Lot Number
Resistance Properties
Impact-Resistant
Heat Treatment
No Heat Treatment
Tensile Strength
58,000 psi
Rockwell Hardness
65 HRC
Brinell Hardness
116 BHN
System of Measurement
Inch
Shape
Rectangular
Heat Treatable
Heat Treatable
Machinability
75 %
Yield Strength
46,000 psi
Fabrication
Hot Rolled
Material Grade
A513

Description

TUBING, STEEL, RECTANGLE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.