Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CarbonSteelRectangularTube, 24in-L, 5in-W

  • Mfr # tr3x5x.312-24

  • Zoro # G815827202


product price: $98.25
/ea
Free Shipping & Returns

Key Features

Wall Thickness Tolerance
+/-0.0312 in
Standards
ATSM A500, ATSM A513
Material
Carbon Steel
Heat Treatable
Heat Treatable
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
tr3x5x.312-24
Zoro #
G815827202
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.312 in
Outside Width
5 in
Inside Width
4 3/8 in
Outside Height
3 in
Overall Length
24 in
Inside Height
2 3/8 in

Details

Item
Carbon Steel Rectangular Tube
Wall Thickness Tolerance
+/-0.0312 in
Standards
ATSM A500, ATSM A513
Material
Carbon Steel
Heat Treatable
Heat Treatable
System of Measurement
Inch
Machinability
75 %
Tensile Strength
58,000 psi
Yield Strength
46,000 psi
Shape
Rectangular
Mechanical Finish
Mill
Resistance Properties
Impact-Resistant
Brinell Hardness
116 BHN
Heat Treatment
No Heat Treatment
Material Grade
A513
Rockwell Hardness
65 HRC
Certifications Included
Material Certificate with Lot Number
Fabrication
Hot Rolled

Description

TUBING, STEEL, RECTANGLE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.