Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CarbonSteelRectangularTube, 24in-L, 6in-W

  • Mfr # tr4x6x.5-24

  • Zoro # G315826842


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Wall Thickness
0.5 in
Wall Thickness Tolerance
+/-0.05 in
Standards
ATSM A500, ATSM A513
Overall Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
tr4x6x.5-24
Zoro #
G315826842
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.5 in
Overall Length
24 in
Inside Height
3 in
Outside Height
4 in
Inside Width
5 in
Outside Width
6 in

Details

Material
Carbon Steel
Wall Thickness Tolerance
+/-0.05 in
Item
Carbon Steel Rectangular Tube
Standards
ATSM A500, ATSM A513
Brinell Hardness
116 BHN
Mechanical Finish
Mill
Heat Treatable
Heat Treatable
Rockwell Hardness
65 HRC
Heat Treatment
No Heat Treatment
System of Measurement
Inch
Shape
Rectangular
Certifications Included
Material Certificate with Lot Number
Resistance Properties
Impact-Resistant
Machinability
75 %
Material Grade
A513
Tensile Strength
58,000 psi
Fabrication
Hot Rolled
Yield Strength
46,000 psi

Description

TUBING, STEEL, RECTANGLE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.