Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CarbonSteelRectangularTube, 24in-L, 7in-W

  • Mfr # tr4x7x.188-24

  • Zoro # G915826839


product price: $85.45
/ea
Free Shipping & Returns

Key Features

Standards
ATSM A500, ATSM A513
Wall Thickness
0.188 in
Wall Thickness Tolerance
+/-0.0188 in
Material
Carbon Steel
Mechanical Finish
Mill
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
tr4x7x.188-24
Zoro #
G915826839
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.188 in
Outside Height
4 in
Outside Width
7 in
Inside Height
3 5/8 in
Overall Length
24 in
Inside Width
6 5/8 in

Details

Item
Carbon Steel Rectangular Tube
Standards
ATSM A500, ATSM A513
Wall Thickness Tolerance
+/-0.0188 in
Material
Carbon Steel
Mechanical Finish
Mill
Brinell Hardness
116 BHN
Fabrication
Hot Rolled
Tensile Strength
58,000 psi
Resistance Properties
Impact-Resistant
Heat Treatable
Heat Treatable
Shape
Rectangular
Rockwell Hardness
65 HRC
Material Grade
A513
System of Measurement
Inch
Yield Strength
46,000 psi
Machinability
75 %
Heat Treatment
No Heat Treatment
Certifications Included
Material Certificate with Lot Number

Description

TUBING, STEEL, RECTANGLE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.