Zoro Homepage

CarbonSteelRectangularTube, 24in-L

  • Mfr # tr1x2.5x.120-24

  • Zoro # G815827127


product price: $28.45
/ea

Key Features

Material
Carbon Steel
Wall Thickness Tolerance
+/-0.012 in
Wall Thickness
0.12 in
Standards
ATSM A500, ATSM A513
Mechanical Finish
Mill
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
tr1x2.5x.120-24
Zoro #
G815827127
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.12 in
Outside Height
1 in
Overall Length
24 in
Inside Height
49/64 in
Inside Width
2 17/64 in
Outside Width
2 1/2 in

Details

Material
Carbon Steel
Item
Carbon Steel Rectangular Tube
Wall Thickness Tolerance
+/-0.012 in
Standards
ATSM A500, ATSM A513
Mechanical Finish
Mill
Resistance Properties
Impact-Resistant
Shape
Rectangular
Yield Strength
46,000 psi
Rockwell Hardness
65 HRC
Certifications Included
Material Certificate with Lot Number
System of Measurement
Inch
Brinell Hardness
116 BHN
Heat Treatable
Heat Treatable
Fabrication
Hot Rolled
Material Grade
A513
Heat Treatment
No Heat Treatment
Machinability
75 %
Tensile Strength
58,000 psi

Description

TUBING, STEEL, RECTANGLE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.