Zoro Homepage

CarbonSteelRectangularTube, 4ft-L, 10in-W

  • Mfr # tr6x10x.375-48

  • Zoro # G515827403


product price: $316.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Wall Thickness Tolerance
+/-0.0375 in
Standards
ATSM A500, ATSM A513
Material
Carbon Steel
Resistance Properties
Impact-Resistant
Brinell Hardness
116 BHN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
tr6x10x.375-48
Zoro #
G515827403
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.375 in
Outside Height
6 in
Outside Width
10 in
Inside Height
5 1/4 in
Overall Length
4 ft
Inside Width
9 1/4 in

Details

Wall Thickness Tolerance
+/-0.0375 in
Standards
ATSM A500, ATSM A513
Item
Carbon Steel Rectangular Tube
Material
Carbon Steel
Resistance Properties
Impact-Resistant
Brinell Hardness
116 BHN
Rockwell Hardness
65 HRC
Tensile Strength
58,000 psi
Mechanical Finish
Mill
Heat Treatment
No Heat Treatment
Fabrication
Hot Rolled
Shape
Rectangular
Machinability
75 %
System of Measurement
Inch
Yield Strength
46,000 psi
Material Grade
A513
Heat Treatable
Heat Treatable
Certifications Included
Material Certificate with Lot Number

Description

TUBING, STEEL, RECTANGLE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.