Zoro Homepage

CarbonSteelRectangularTube, 4ft-L, 12in-W

  • Mfr # tr6x12x.5-48

  • Zoro # G615827310


product price: $411.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Wall Thickness Tolerance
+/-0.05 in
Standards
ATSM A500, ATSM A513
Material
Carbon Steel
Mechanical Finish
Mill
Overall Length
4 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
tr6x12x.5-48
Zoro #
G615827310
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.5 in
Overall Length
4 ft
Outside Height
6 in
Inside Width
11 in
Inside Height
5 in
Outside Width
12 in

Details

Item
Carbon Steel Rectangular Tube
Wall Thickness Tolerance
+/-0.05 in
Standards
ATSM A500, ATSM A513
Material
Carbon Steel
Mechanical Finish
Mill
Material Grade
A513
Shape
Rectangular
Fabrication
Hot Rolled
Machinability
75 %
Resistance Properties
Impact-Resistant
Certifications Included
Material Certificate with Lot Number
Brinell Hardness
116 BHN
System of Measurement
Inch
Rockwell Hardness
65 HRC
Heat Treatable
Heat Treatable
Yield Strength
46,000 psi
Tensile Strength
58,000 psi
Heat Treatment
No Heat Treatment

Description

TUBING, STEEL, RECTANGLE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.