Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CarbonSteelRectangularTube, 4ft-L, 2.5in-W

  • Mfr # tr1x2.5x.120-48

  • Zoro # G615826900


product price: $50.29
/ea

Key Features

Wall Thickness Tolerance
+/-0.012 in
Standards
ATSM A500, ATSM A513
Material
Carbon Steel
Wall Thickness
0.12 in
Heat Treatment
No Heat Treatment
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
tr1x2.5x.120-48
Zoro #
G615826900
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.12 in
Inside Height
49/64 in
Outside Height
1 in
Inside Width
2 17/64 in
Outside Width
2 1/2 in
Overall Length
4 ft

Details

Item
Carbon Steel Rectangular Tube
Wall Thickness Tolerance
+/-0.012 in
Standards
ATSM A500, ATSM A513
Material
Carbon Steel
Heat Treatment
No Heat Treatment
Resistance Properties
Impact-Resistant
Shape
Rectangular
Tensile Strength
58,000 psi
System of Measurement
Inch
Machinability
75 %
Material Grade
A513
Rockwell Hardness
65 HRC
Certifications Included
Material Certificate with Lot Number
Brinell Hardness
116 BHN
Yield Strength
46,000 psi
Fabrication
Hot Rolled
Heat Treatable
Heat Treatable
Mechanical Finish
Mill

Description

TUBING, STEEL, RECTANGLE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.