CarbonSteelRectangularTube, 4ft-L, 4in-W
Mfr # HTRT/42188-48
Zoro # G506600336
product price: $91.39
/ea
Free Shipping & Returns
Key Features
Standards
ASTM A500/A513
Material
Carbon Steel
Wall Thickness Tolerance
Not Rated
Outside Height
2 in
Mechanical Finish
Mill
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HTRT/42188-48
Zoro #
G506600336
UPC #
-
Country of Origin
Multiple
Dimensions
Wall Thickness
0.188 in
Outside Height
2 in
Inside Height
1 5/8 in
Outside Width
4 in
Inside Width
3 5/8 in
Overall Length
4 ft
Details
Item
Carbon Steel Rectangular Tube
Standards
ASTM A500/A513
Material
Carbon Steel
Wall Thickness Tolerance
Not Rated
Mechanical Finish
Mill
Heat Treatment
No Heat Treatment
Material Grade
A513
Heat Treatable
Heat Treatable
Tensile Strength
65,000 psi
Yield Strength
55,000 psi
Rockwell Hardness
Not Rated
Machinability
100 %
Fabrication
Cold Rolled
System of Measurement
Inch
Shape
Rectangular
Certifications Included
No Certificates Included
Description
Carbon Steel Rectangular Tube, Material Carbon Steel, Material Grade A513, Inside Height 1 5/8 in, Inside Width 3 5/8 in, Outside Height 2 in, Outside Width 4 in, Overall Length 4 ft, Fabrication Cold Rolled, Mechanical Finish Mill, Wall Thickness 0.188 in, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Yield Strength 55,000 psi, Rockwell Hardness Not Rated, Tensile Strength 65,000 psi, Machinability 100 Percent, Shape Rectangular, Standards ASTM A500/A513
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.