Zoro Homepage

CarbonSteelRectangularTube, 4ft-L, 4in-W

  • Mfr # HTRT/42250-48

  • Zoro # G206600292


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Standards
ASTM A500/A513
Material
Carbon Steel
Wall Thickness Tolerance
Not Rated
Heat Treatment
No Heat Treatment
Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HTRT/42250-48
Zoro #
G206600292
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.25 in
Inside Width
3 1/2 in
Inside Height
1 1/2 in
Outside Width
4 in
Overall Length
4 ft
Outside Height
2 in

Details

Item
Carbon Steel Rectangular Tube
Standards
ASTM A500/A513
Material
Carbon Steel
Wall Thickness Tolerance
Not Rated
Heat Treatment
No Heat Treatment
Shape
Rectangular
Fabrication
Cold Rolled
Machinability
100 %
System of Measurement
Inch
Mechanical Finish
Mill
Tensile Strength
65,000 psi
Heat Treatable
Heat Treatable
Yield Strength
55,000 psi
Material Grade
A513
Rockwell Hardness
Not Rated
Certifications Included
No Certificates Included

Description

Carbon Steel Rectangular Tube, Material Carbon Steel, Material Grade A513, Inside Height 1 1/2 in, Inside Width 3 1/2 in, Outside Height 2 in, Outside Width 4 in, Overall Length 4 ft, Fabrication Cold Rolled, Mechanical Finish Mill, Wall Thickness 0.25 in, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Yield Strength 55,000 psi, Rockwell Hardness Not Rated, Tensile Strength 65,000 psi, Machinability 100 Percent, Shape Rectangular, Standards ASTM A500/A513

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.