Zoro Homepage

CarbonSteelRectangularTube, 4ft-L, 4in-W

  • Mfr # tr3x4x.120-48

  • Zoro # G115826875


product price: $73.15
/ea

Key Features

Material
Carbon Steel
Standards
ATSM A500, ATSM A513
Wall Thickness Tolerance
+/-0.012 in
Material Grade
A513
Inside Width
3 49/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
tr3x4x.120-48
Zoro #
G115826875
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.12 in
Inside Width
3 49/64 in
Inside Height
2 49/64 in
Outside Height
3 in
Overall Length
4 ft
Outside Width
4 in

Details

Material
Carbon Steel
Standards
ATSM A500, ATSM A513
Item
Carbon Steel Rectangular Tube
Wall Thickness Tolerance
+/-0.012 in
Material Grade
A513
Tensile Strength
58,000 psi
Fabrication
Hot Rolled
Rockwell Hardness
65 HRC
Heat Treatable
Heat Treatable
Mechanical Finish
Mill
Yield Strength
46,000 psi
Heat Treatment
No Heat Treatment
Shape
Rectangular
Brinell Hardness
116 BHN
Certifications Included
Material Certificate with Lot Number
Resistance Properties
Impact-Resistant
Machinability
75 %
System of Measurement
Inch

Description

TUBING, STEEL, RECTANGLE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.