Zoro Homepage

CarbonSteelRectangularTube, 4ft-L, 4in-W

  • Mfr # tr3x4x.312-48

  • Zoro # G315826798


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness Tolerance
+/-0.0312 in
Material
Carbon Steel
Standards
ATSM A500, ATSM A513
Rockwell Hardness
65 HRC
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
tr3x4x.312-48
Zoro #
G315826798
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.312 in
Overall Length
4 ft
Inside Width
3 3/8 in
Outside Height
3 in
Outside Width
4 in
Inside Height
2 3/8 in

Details

Wall Thickness Tolerance
+/-0.0312 in
Material
Carbon Steel
Item
Carbon Steel Rectangular Tube
Standards
ATSM A500, ATSM A513
Rockwell Hardness
65 HRC
System of Measurement
Inch
Shape
Rectangular
Material Grade
A513
Brinell Hardness
116 BHN
Tensile Strength
58,000 psi
Heat Treatable
Heat Treatable
Yield Strength
46,000 psi
Machinability
75 %
Mechanical Finish
Mill
Certifications Included
Material Certificate with Lot Number
Fabrication
Hot Rolled
Heat Treatment
No Heat Treatment
Resistance Properties
Impact-Resistant

Description

TUBING, STEEL, RECTANGLE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.