Zoro Homepage

CarbonSteelRectangularTube, 4ft-L, 7in-W

  • Mfr # tr3x7x.25-48

  • Zoro # G915826921


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Standards
ATSM A500, ATSM A513
Material
Carbon Steel
Wall Thickness Tolerance
+/-0.025 in
Wall Thickness
0.25 in
Outside Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
tr3x7x.25-48
Zoro #
G915826921
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.25 in
Outside Height
3 in
Inside Height
2 1/2 in
Outside Width
7 in
Inside Width
6 1/2 in
Overall Length
4 ft

Details

Standards
ATSM A500, ATSM A513
Material
Carbon Steel
Item
Carbon Steel Rectangular Tube
Wall Thickness Tolerance
+/-0.025 in
Tensile Strength
58,000 psi
Heat Treatment
No Heat Treatment
Yield Strength
46,000 psi
Rockwell Hardness
65 HRC
Shape
Rectangular
Machinability
75 %
Certifications Included
Material Certificate with Lot Number
Fabrication
Hot Rolled
Material Grade
A513
System of Measurement
Inch
Resistance Properties
Impact-Resistant
Mechanical Finish
Mill
Brinell Hardness
116 BHN
Heat Treatable
Heat Treatable

Description

TUBING, STEEL, RECTANGLE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.