Shop ZORO SELECT
See all product information
Create Account
CarbonSteelRectangularTube, 4ft-L, 7in-W
- Mfr # tr4x7x.375-48
- Zoro # G815826793
product price:Â
$
260.99
/ea
Free Shipping & Returns
Key Features
Standards
ATSM A500, ATSM A513
Material
Carbon Steel
Wall Thickness
0.375 in
Wall Thickness Tolerance
+/-0.0375 in
Material Grade
A513
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- tr4x7x.375-48
- Zoro #
- G815826793
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Carbon Steel Rectangular Tube
- Standards
- ATSM A500, ATSM A513
- Material
- Carbon Steel
- Wall Thickness Tolerance
- +/-0.0375 in
- Material Grade
- A513
- Certifications Included
- Material Certificate with Lot Number
- Machinability
- 75 %
- Rockwell Hardness
- 65 HRC
- Heat Treatment
- No Heat Treatment
- Brinell Hardness
- 116 BHN
- Shape
- Rectangular
- Heat Treatable
- Heat Treatable
- System of Measurement
- Inch
- Fabrication
- Hot Rolled
- Tensile Strength
- 58,000 psi
- Yield Strength
- 46,000 psi
- Resistance Properties
- Impact-Resistant
- Mechanical Finish
- Mill
- Shell Material
- Carbon Steel
- Traction Material
- Carbon Steel
Dimensions
- Wall Thickness
- 0.375 in
- Inside Width
- 6 1/4 in
- Outside Height
- 4 in
- Inside Height
- 3 1/4 in
- Overall Length
- 4 ft
- Outside Width
- 7 in
- Wire Rope Length
- 4 ft
- Length
- 4 ft
Description
TUBING, STEEL, RECTANGLE
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.