Zoro Homepage

CarbonSteelRectangularTube, 4ft-L, 8in-W

  • Mfr # tr3x8x.5-48

  • Zoro # G615827181


product price: $401.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Wall Thickness
0.5 in
Material
Carbon Steel
Standards
ATSM A500, ATSM A513
Wall Thickness Tolerance
+/-0.05 in
Fabrication
Hot Rolled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
tr3x8x.5-48
Zoro #
G615827181
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.5 in
Inside Height
2 in
Inside Width
7 in
Overall Length
4 ft
Outside Width
8 in
Outside Height
3 in

Details

Item
Carbon Steel Rectangular Tube
Material
Carbon Steel
Standards
ATSM A500, ATSM A513
Wall Thickness Tolerance
+/-0.05 in
Fabrication
Hot Rolled
Yield Strength
46,000 psi
Mechanical Finish
Mill
Certifications Included
Material Certificate with Lot Number
Heat Treatment
No Heat Treatment
Tensile Strength
58,000 psi
Heat Treatable
Heat Treatable
Resistance Properties
Impact-Resistant
Shape
Rectangular
Rockwell Hardness
65 HRC
System of Measurement
Inch
Brinell Hardness
116 BHN
Material Grade
A513
Machinability
75 %

Description

TUBING, STEEL, RECTANGLE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.