Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CarbonSteelRectangularTube, 4ft-L, 8in-W

  • Mfr # tr6x8x.188-48

  • Zoro # G715827418


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Wall Thickness
0.188 in
Standards
ATSM A500, ATSM A513
Wall Thickness Tolerance
+/-0.0188 in
Yield Strength
46,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
tr6x8x.188-48
Zoro #
G715827418
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.188 in
Outside Width
8 in
Outside Height
6 in
Inside Height
5 23/32 in
Overall Length
4 ft
Inside Width
7 5/8 in

Details

Material
Carbon Steel
Standards
ATSM A500, ATSM A513
Item
Carbon Steel Rectangular Tube
Wall Thickness Tolerance
+/-0.0188 in
Yield Strength
46,000 psi
Heat Treatment
No Heat Treatment
Mechanical Finish
Mill
Brinell Hardness
116 BHN
Shape
Rectangular
Heat Treatable
Heat Treatable
Fabrication
Hot Rolled
Tensile Strength
58,000 psi
Rockwell Hardness
65 HRC
Resistance Properties
Impact-Resistant
Certifications Included
Material Certificate with Lot Number
Material Grade
A513
System of Measurement
Inch
Machinability
75 %

Description

TUBING, STEEL, RECTANGLE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.