Zoro Homepage

CarbonSteelRectangularTube, 4ft-L, 8in-W

  • Mfr # tr6x8x.375-48

  • Zoro # G815827318


product price: $277.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Standards
ATSM A500, ATSM A513
Wall Thickness
0.375 in
Wall Thickness Tolerance
+/-0.0375 in
Material
Carbon Steel
Overall Length
4 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
tr6x8x.375-48
Zoro #
G815827318
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.375 in
Overall Length
4 ft
Outside Height
6 in
Inside Height
5 1/4 in
Inside Width
7 1/4 in
Outside Width
8 in

Details

Standards
ATSM A500, ATSM A513
Wall Thickness Tolerance
+/-0.0375 in
Item
Carbon Steel Rectangular Tube
Material
Carbon Steel
Machinability
75 %
System of Measurement
Inch
Material Grade
A513
Heat Treatable
Heat Treatable
Yield Strength
46,000 psi
Certifications Included
Material Certificate with Lot Number
Resistance Properties
Impact-Resistant
Mechanical Finish
Mill
Heat Treatment
No Heat Treatment
Rockwell Hardness
65 HRC
Fabrication
Hot Rolled
Shape
Rectangular
Brinell Hardness
116 BHN
Tensile Strength
58,000 psi

Description

TUBING, STEEL, RECTANGLE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.