Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CarbonSteelRectangularTube, 4ft-L, 8in-W

  • Mfr # tr6x8x.5-48

  • Zoro # G615827297


product price: $438.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Wall Thickness
0.5 in
Wall Thickness Tolerance
+/-0.05 in
Standards
ATSM A500, ATSM A513
Material
Carbon Steel
Outside Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
tr6x8x.5-48
Zoro #
G615827297
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.5 in
Outside Width
8 in
Inside Height
5 in
Overall Length
4 ft
Outside Height
6 in
Inside Width
7 in

Details

Wall Thickness Tolerance
+/-0.05 in
Standards
ATSM A500, ATSM A513
Item
Carbon Steel Rectangular Tube
Material
Carbon Steel
Machinability
75 %
Yield Strength
46,000 psi
Fabrication
Hot Rolled
Shape
Rectangular
Material Grade
A513
Rockwell Hardness
65 HRC
Heat Treatment
No Heat Treatment
System of Measurement
Inch
Heat Treatable
Heat Treatable
Resistance Properties
Impact-Resistant
Certifications Included
Material Certificate with Lot Number
Brinell Hardness
116 BHN
Mechanical Finish
Mill
Tensile Strength
58,000 psi

Description

TUBING, STEEL, RECTANGLE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.