Zoro Homepage

CarbonSteelRectangularTube, 6ft-L, 10in-W

  • Mfr # tr3x10x.25-72

  • Zoro # G215827154


product price: $29,120.99
/ea
Free Shipping & Returns

Key Features

Standards
ATSM A500, ATSM A513
Material
Carbon Steel
Wall Thickness Tolerance
+/-0.025 in
Shape
Rectangular
Material Grade
A513
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
tr3x10x.25-72
Zoro #
G215827154
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.25 in
Inside Width
9 1/2 in
Overall Length
6 ft
Outside Width
10 in
Inside Height
2 1/2 in
Outside Height
3 in

Details

Item
Carbon Steel Rectangular Tube
Standards
ATSM A500, ATSM A513
Material
Carbon Steel
Wall Thickness Tolerance
+/-0.025 in
Shape
Rectangular
Material Grade
A513
Brinell Hardness
116 BHN
Heat Treatable
Heat Treatable
System of Measurement
Inch
Resistance Properties
Impact-Resistant
Certifications Included
Material Certificate with Lot Number
Machinability
75 %
Yield Strength
46,000 psi
Heat Treatment
No Heat Treatment
Tensile Strength
58,000 psi
Mechanical Finish
Mill
Fabrication
Hot Rolled
Rockwell Hardness
65 HRC

Description

TUBING, STEEL, RECTANGLE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.