Zoro Homepage

CarbonSteelRectangularTube, 6ft-L, 12in-W

  • Mfr # tr6x12x.5-72

  • Zoro # G215827321


product price: $533.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.

Key Features

Standards
ATSM A500, ATSM A513
Wall Thickness Tolerance
+/-0.05 in
Material
Carbon Steel
Resistance Properties
Impact-Resistant
Heat Treatable
Heat Treatable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
tr6x12x.5-72
Zoro #
G215827321
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.5 in
Outside Width
12 in
Inside Height
5 in
Inside Width
11 in
Outside Height
6 in
Overall Length
6 ft

Details

Standards
ATSM A500, ATSM A513
Item
Carbon Steel Rectangular Tube
Wall Thickness Tolerance
+/-0.05 in
Material
Carbon Steel
Resistance Properties
Impact-Resistant
Heat Treatable
Heat Treatable
Tensile Strength
58,000 psi
Yield Strength
46,000 psi
Fabrication
Hot Rolled
System of Measurement
Inch
Shape
Rectangular
Certifications Included
Material Certificate with Lot Number
Rockwell Hardness
65 HRC
Heat Treatment
No Heat Treatment
Machinability
75 %
Material Grade
A513
Mechanical Finish
Mill
Brinell Hardness
116 BHN

Description

TUBING, STEEL, RECTANGLE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.