Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CarbonSteelRectangularTube, 6ft-L, 50mm-W

  • Mfr # TRB0502502-6

  • Zoro # G013869493


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Standards
EN 10305-5
Material
Carbon Steel
Wall Thickness
2 mm
Overall Length
6 ft
Yield Strength
34,075 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TRB0502502-6
Zoro #
G013869493
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
2 mm
Overall Length
6 ft
Outside Height
25 mm
Inside Height
21 mm
Outside Width
50 mm
Inside Width
46 mm

Details

Item
Carbon Steel Rectangular Tube
Standards
EN 10305-5
Material
Carbon Steel
Yield Strength
34,075 psi
Shape
Rectangular
Wall Thickness Tolerance
+/-0.2 mm
Mechanical Finish
Mill
Heat Treatable
Not Heat Treatable
Fabrication
Cold Rolled
Tensile Strength
49,300 psi
System of Measurement
Metric
Certifications Included
Material Test Report

Description

Carbon Steel Rectangular Tube

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.