Zoro Homepage

CarbonSteelRectangularTube, 6ft-L, 6in-W

  • Mfr # tr3x6x.120-72

  • Zoro # G515827083


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Wall Thickness
0.12 in
Standards
ATSM A500, ATSM A513
Wall Thickness Tolerance
+/-0.012 in
Inside Height
2 49/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
tr3x6x.120-72
Zoro #
G515827083
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.12 in
Inside Height
2 49/64 in
Inside Width
5 49/64 in
Outside Width
6 in
Outside Height
3 in
Overall Length
6 ft

Details

Material
Carbon Steel
Standards
ATSM A500, ATSM A513
Wall Thickness Tolerance
+/-0.012 in
Item
Carbon Steel Rectangular Tube
Brinell Hardness
116 BHN
Yield Strength
46,000 psi
Shape
Rectangular
Certifications Included
Material Certificate with Lot Number
Mechanical Finish
Mill
Machinability
75 %
Rockwell Hardness
65 HRC
Material Grade
A513
System of Measurement
Inch
Resistance Properties
Impact-Resistant
Heat Treatable
Heat Treatable
Heat Treatment
No Heat Treatment
Fabrication
Hot Rolled
Tensile Strength
58,000 psi

Description

TUBING, STEEL, RECTANGLE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.