Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CarbonSteelRectangularTube, 6ft-L, 7in-W

  • Mfr # tr3x7x.25-72

  • Zoro # G515826826


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.25 in
Material
Carbon Steel
Wall Thickness Tolerance
+/-0.025 in
Standards
ATSM A500, ATSM A513
Inside Width
6 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
tr3x7x.25-72
Zoro #
G515826826
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.25 in
Inside Width
6 1/2 in
Overall Length
6 ft
Outside Width
7 in
Outside Height
3 in
Inside Height
2 1/2 in

Details

Material
Carbon Steel
Item
Carbon Steel Rectangular Tube
Wall Thickness Tolerance
+/-0.025 in
Standards
ATSM A500, ATSM A513
Certifications Included
Material Certificate with Lot Number
Machinability
75 %
Rockwell Hardness
65 HRC
Yield Strength
46,000 psi
Mechanical Finish
Mill
Tensile Strength
58,000 psi
Heat Treatment
No Heat Treatment
Shape
Rectangular
Material Grade
A513
System of Measurement
Inch
Brinell Hardness
116 BHN
Resistance Properties
Impact-Resistant
Fabrication
Hot Rolled
Heat Treatable
Heat Treatable

Description

TUBING, STEEL, RECTANGLE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.