Zoro Homepage

CarbonSteelRectangularTube, 6ft-L, 7in-W

  • Mfr # tr5x7x.5-72

  • Zoro # G915827423


product price: $523.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Wall Thickness
0.5 in
Material
Carbon Steel
Wall Thickness Tolerance
+/-0.05 in
Standards
ATSM A500, ATSM A513
Inside Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
tr5x7x.5-72
Zoro #
G915827423
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.5 in
Inside Width
6 in
Inside Height
4 in
Overall Length
6 ft
Outside Width
7 in
Outside Height
5 in

Details

Material
Carbon Steel
Item
Carbon Steel Rectangular Tube
Wall Thickness Tolerance
+/-0.05 in
Standards
ATSM A500, ATSM A513
Rockwell Hardness
65 HRC
Tensile Strength
58,000 psi
Shape
Rectangular
System of Measurement
Inch
Fabrication
Hot Rolled
Machinability
75 %
Brinell Hardness
116 BHN
Mechanical Finish
Mill
Material Grade
A513
Yield Strength
46,000 psi
Heat Treatable
Heat Treatable
Resistance Properties
Impact-Resistant
Certifications Included
Material Certificate with Lot Number
Heat Treatment
No Heat Treatment

Description

TUBING, STEEL, RECTANGLE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.