Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CarbonSteelRectangularTube, 6ft-L, 8in-W

  • Mfr # tr4x8x.188-72

  • Zoro # G215826805


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Wall Thickness Tolerance
+/-0.0188 in
Wall Thickness
0.188 in
Standards
ATSM A500, ATSM A513
Material Grade
A513
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
tr4x8x.188-72
Zoro #
G215826805
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.188 in
Outside Width
8 in
Inside Height
3 5/8 in
Outside Height
4 in
Overall Length
6 ft
Inside Width
7 5/8 in

Details

Material
Carbon Steel
Wall Thickness Tolerance
+/-0.0188 in
Item
Carbon Steel Rectangular Tube
Standards
ATSM A500, ATSM A513
Material Grade
A513
Machinability
75 %
Fabrication
Hot Rolled
Yield Strength
46,000 psi
Resistance Properties
Impact-Resistant
System of Measurement
Inch
Shape
Rectangular
Mechanical Finish
Mill
Brinell Hardness
116 BHN
Tensile Strength
58,000 psi
Rockwell Hardness
65 HRC
Heat Treatable
Heat Treatable
Certifications Included
Material Certificate with Lot Number
Heat Treatment
No Heat Treatment

Description

TUBING, STEEL, RECTANGLE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.