Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CarbonSteelRectangularTube, 6ft-L, 8in-W

  • Mfr # tr4x8x.25-72

  • Zoro # G115826790


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Standards
ATSM A500, ATSM A513
Material
Carbon Steel
Wall Thickness
0.25 in
Wall Thickness Tolerance
+/-0.025 in
Inside Width
7 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
tr4x8x.25-72
Zoro #
G115826790
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.25 in
Inside Width
7 1/2 in
Outside Height
4 in
Overall Length
6 ft
Inside Height
3 1/2 in
Outside Width
8 in

Details

Standards
ATSM A500, ATSM A513
Item
Carbon Steel Rectangular Tube
Material
Carbon Steel
Wall Thickness Tolerance
+/-0.025 in
Resistance Properties
Impact-Resistant
Rockwell Hardness
65 HRC
Material Grade
A513
Tensile Strength
58,000 psi
Mechanical Finish
Mill
Machinability
75 %
Heat Treatment
No Heat Treatment
Shape
Rectangular
Yield Strength
46,000 psi
Heat Treatable
Heat Treatable
System of Measurement
Inch
Fabrication
Hot Rolled
Brinell Hardness
116 BHN
Certifications Included
Material Certificate with Lot Number

Description

TUBING, STEEL, RECTANGLE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.