Shop ZORO SELECT
See all product information
Create Account
CarbonSteelRoundTube, 1.25in-OD, 12ft-L
- Mfr # HTR/1250120-144
- Zoro # G115771649
product price:Â
$
248.99
/ea
Free Shipping & Returns
Key Features
Standards
ASTM A513
Wall Thickness
0.12 in
Overall Length
12 ft
Heat Treatment
No Heat Treatment
Outside Diameter
1 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HTR/1250120-144
- Zoro #
- G115771649
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Carbon Steel Round Tube
- Standards
- ASTM A513
- Heat Treatment
- No Heat Treatment
- Heat Treatable
- Heat Treatable
- Rockwell Hardness
- 60 HRB
- Tensile Strength
- 70,000 psi
- Material Grade
- A513
- Yield Strength
- 45,000 psi
- Galvanized
- Not Galvanized
- Includes Material Certificate
- No Certificates Included
- Mechanical Finish
- Mill
- Shape
- Round
- Fabrication
- Hot Rolled
Dimensions
- Wall Thickness
- 0.12 in
- Overall Length
- 12 ft
- Outside Diameter
- 1 1/4 in
- Inside Diameter
- 1 in
- Wire Rope Length
- 12 ft
- Length
- 12 ft
Description
Carbon Steel Round Tube, Material Grade A513, Fabrication Hot Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Inside Diameter 1 in, Outside Diameter 1 1/4 in, Overall Length 12 ft, Wall Thickness 0.12 in, Yield Strength 45,000 psi, Rockwell Hardness 60 HRB, Includes Material Certificate No Certificates Included, Outside Diameter Tolerance Not Applicable, Shape Round, Standards ASTM A513, Tensile Strength 70,000 psi
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.