Shop ZORO SELECT
See all product information
Create Account
CarbonSteelRoundTube, 1.5in-OD, 10ft-L
- Mfr # CTR/1500083-120
- Zoro # G915771832
product price:Â
$
217.99
/ea
Free Shipping & Returns
Key Features
Standards
ASTM A513
Wall Thickness
0.083 in
Galvanized
Not Galvanized
Tensile Strength
70,000 psi
Rockwell Hardness
60 HRB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CTR/1500083-120
- Zoro #
- G915771832
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Carbon Steel Round Tube
- Standards
- ASTM A513
- Galvanized
- Not Galvanized
- Tensile Strength
- 70,000 psi
- Rockwell Hardness
- 60 HRB
- Fabrication
- Hot Rolled
- Heat Treatable
- Heat Treatable
- Heat Treatment
- No Heat Treatment
- Material Grade
- A513
- Yield Strength
- 45,000 psi
- Mechanical Finish
- Mill
- Includes Material Certificate
- No Certificates Included
- Shape
- Round
Dimensions
- Wall Thickness
- 0.083 in
- Overall Length
- 10 ft
- Outside Diameter
- 1 1/2 in
- Inside Diameter
- 1.334 in
- Wire Rope Length
- 10 ft
- Length
- 10 ft
Description
Carbon Steel Round Tube, Material Grade A513, Fabrication Hot Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Inside Diameter 1.334 in, Outside Diameter 1 1/2 in, Overall Length 10 ft, Wall Thickness 0.083 in, Yield Strength 45,000 psi, Rockwell Hardness 60 HRB, Includes Material Certificate No Certificates Included, Outside Diameter Tolerance Not Applicable, Shape Round, Standards ASTM A513, Tensile Strength 70,000 psi
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.